Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway
Write a Review
|
Questions & Answers (0)
Product Description
Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Size | 7/8" |
Product Details
| Manufacturers Part Number | L100-7/8 |
| Material | Cast Iron |
| Description | Jaw Coupling Hub |
| Brand | Master Drive. |