Cast Iron Jaw Coupling Hub, Style L110, 1 7/16" Bore Diameter, 3/8 x 3/16 Keyway
Cast Iron Jaw Coupling Hub, Style L110, 1 7/16" Bore Diameter, 3/8 x 3/16 Keyway
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$60.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Size | 1-7/16" |
Product Details
| Manufacturers Part Number | L110-1-7/16 |
| Material | Cast Iron |
| Description | Jaw Coupling Hub |
| Brand | Master Drive. |