Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Drive.

Model # :WBB470353

MPN #: L190-1

Cast Iron Jaw Coupling Hub, Style L190, 1" Bore Diameter, 1/4 x 1/8 Keyway

Product Description
Cast Iron Jaw Coupling Hub, Style L190, 1" Bore Diameter, 1/4 x 1/8 Keyway

PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bore Size1"

Product Details

Manufacturers Part NumberL190-1
MaterialCast Iron
DescriptionJaw Coupling Hub
BrandMaster Drive.