SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Snap-Loc™ Caster for Snap-Loc Dolly SLAC4FP -  Fixed 4" Casters

Snap-Loc™ Caster for Snap-Loc Dolly SLAC4FP - Fixed 4" Casters

Item #: WBB2210338

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity

Global Industrial™ Plastic Dolly with Rubber Padded Deck 5" Casters 1200 Lb. Capacity

Faultless Total Lock Swivel Plate Caster 899-5TB 5" Polyurethane Wheel

Faultless Total Lock Swivel Plate Caster 899-5TB 5" Polyurethane Wheel

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 9-Bike Capacity, Powder Coated Steel

Snap-Loc™ Panel Cart Dolly SL1500PC4B - 4" Casters - 1500 Lb. Cap. - Black

Snap-Loc™ Panel Cart Dolly SL1500PC4B - 4" Casters - 1500 Lb. Cap. - Black

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

Global Industrial™ Plastic Office Dolly 24"L x 16"W 220 Lb. Capacity

Global Industrial™ Plastic Office Dolly 24"L x 16"W 220 Lb. Capacity

Global Industrial™ Plastic Dolly with Flush Deck - 4" Casters 1000 Lb. Capacity

Global Industrial™ Plastic Dolly with Flush Deck - 4" Casters 1000 Lb. Capacity

Snap-Loc® SL1500D4R Dolly Red 1500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Snap-Loc® SL1500D4R Dolly Red 1500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Snap-Loc™ Caster for Snap-Loc Dolly SLAC4FP - Fixed 4" Casters

Heavy Duty All-Terrain 4 inch tall Fixed caster. Fits all standard plate 2-3/8" x 3-5/8" bolt patterns. Perfect upgrade for most Dolly and Carts. No-Flat sold thermoplastic rubber tires have a 375 lb capacity each. Assembled in USA!

Fits with: SLAC4S, SLAC4SB, SL1500D4B, SL1500PC4B, SLCERIBPP

Package Includes: One Caster

Weights & Dimensions

  • Wheel Diameter 4 in
  • Width 2-3/8 in
  • Length 4 in
  • Weight Capacity 375 lbs
  • Height 5 in
  • Weight 1.25 lbs

Product Details

  • Brand Snap-Loc
  • Package Quantity 1
  • Material Thermoplastic Rubber, Steel
  • Manufacturers Part Number SLAC4FP
  • Color Family Gray
  • Wheel Type Fixed, Solid Thermoplastic Rubber

Warranty

  • Warranty 90 days
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Snap-Loc™ Caster for Snap-Loc Dolly SLAC4FP -  Fixed 4" Casters

Snap-Loc™ Caster for Snap-Loc Dolly SLAC4FP - Fixed 4" Casters

Item #: WBB2210338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Snap-Loc™ Caster for Snap-Loc Dolly SLAC4FP -  Fixed 4" Casters
    Snap-Loc™ Caster for Snap-Loc Dolly SLAC4FP -  Fixed 4" Casters
    Snap-Loc™ Caster for Snap-Loc Dolly SLAC4FP -  Fixed 4" Casters
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant