Rubbermaid® Caster Kit for Brute Dolly, Gray - FG2640M30000
Write a Review
|
Questions & Answers (0)
Product Description
3" Swivel Caster Kit (5) for the 2640 dolly
Replacement part fits Rubbermaid FG264000BLA and FG264043BLA
ONLY FITS 2640 NEW DOLLIES (NEWER THAN 2004).
Where Used: 2640 new dolly. Caster Dimensions:
Stem Height = 1.625"
Wheel Diameter = 3"
Tread Width = 1"
Replacement part fits Rubbermaid FG264000BLA and FG264043BLA
ONLY FITS 2640 NEW DOLLIES (NEWER THAN 2004).
Where Used: 2640 new dolly. Caster Dimensions:
Stem Height = 1.625"
Wheel Diameter = 3"
Tread Width = 1"
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 1-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Caster |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | FG2640M30000 |
| For Use With | 239003BK |
| Brand | Rubbermaid |