Tripp Lite's Cat6/Cat5e 110 Punch Down Keystone Jacks provide maximum flexibility for any UTP Ethernet environment. Ideal for Cat5e cabling environments, the jack also meets UL-certified ANSI/TIA/EIA-568-B.2-1 Permanent Link/Channel Identification Test for Category 6 cabling installations. The uniquely patterned printed circuit board construction is designed to meet Cat6 250Mhz performance, and is fully compliant with EIA/TIA Cat6 connecting hardware specifications. With its compact casing, it fits into any conventional face plate, outlet box, or panel. It also features dual-color coded labeling made for both 568A & 568B (258A) wiring schemes.
Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.
Tripp Lite Cat6/Cat5e 110 Style Punch Down Keystone Jack, White, TAA Compliant
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.90
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Network Connector |
| Technology | Cat5/5e; Cat6 |
| Material | PVC |
| Connector End 1 Type | RJ45 (FEMALE) |
| Description | Cat6/Cat5e 110 Style Punch Down Keystone Jack |
| Color | White |
| Manufacturers Part Number | N238-001-WH |
| Connector End 2 Type | 110 IDC |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |