x

Take 15% off your entire order!

Offer applied at checkout

Ekena Cathedral Gable Vent Louver GVCA14X32F, 14"W x 32"H, Functional

Ekena Cathedral Gable Vent Louver GVCA14X32F, 14"W x 32"H, Functional

Item #: WBB1117283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ekena Cathedral Gable Vent Louver GVCA14X32F, 14"W x 32"H, Functional

Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents

  • BRAND Ekena
  • MANUFACTURERS PART NUMBER GVCA14X32F
  • DESCRIPTION Cathedral Gable Vent Louver
  • MATERIAL Urethane
  • SERIES 1
  • TYPE Functional
  • DIMENSIONS 14"W x 32"H
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ekena Cathedral Gable Vent Louver GVCA14X32F, 14"W x 32"H, Functional

Ekena Cathedral Gable Vent Louver GVCA14X32F, 14"W x 32"H, Functional

Item #: WBB1117283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant