+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Empire® Caution Barricade Tape, 3" x 1000 ft, Yellow/Black
Made from durable plastic, this barricade caution tape is an excellent tool for setting a perimeter. It remains pliant even in cold weather, ensuring safe use year-round. Bright coloring attracts attention of passersby. Bold "Caution" message ensures that the warning is clear. Ideal for use in construction areas, landscaping and roadwork locations. 3 mil tape.
This product arrives to most customers in 2-3 business days.
Made from durable plastic, this barricade caution tape is an excellent tool for setting a perimeter. It remains pliant even in cold weather, ensuring safe use year-round. Bright coloring attracts attention of passersby. Bold "Caution" message ensures that the warning is clear. Ideal for use in construction areas, landscaping and roadwork locations. 3 mil tape.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Width 3 in
- Thickness 3 mil
- Length 1000 ft
Product Details
- Type Printed
- Brand Empire
- Package Quantity 1
- Message Caution
- Description Caution
- Material Polyethylene
- Manufacturers Part Number EML771001
- Color Family Yellow
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 20, 2016
Product Q & A
There are no questions for this product.

Empire® Caution Barricade Tape, 3" x 1000 ft, Yellow/Black
$13.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories