Global Industrial
Model # :WB724210P
Global Industrial™ Caution Do Not Enter, 7x10, Pressure Sensitive Vinyl
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
PRICE
$11.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Security & Access Signs |
| Sign Legend | Do Not Enter |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 724210P |
| Brand | Global Industrial |