Caution Sign 10x7 Rigid Plastic - Do Not Operate WithOut Guards
Write a Review
|
Questions & Answers (0)
Product Description
ANSI CAUTION SIGNS
Do Not Operate Without Guards 10" x 7" Rigid Plastic
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
Do Not Operate Without Guards 10" x 7" Rigid Plastic
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Do Not Operate Without Guards In Place |
| Type | Equipment & Machine Hazard Signs |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Caution |
| Manufacturers Part Number | CGA6R |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |