Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB67034

MPN #: CGA34AB

Caution Sign 14x10 Aluminum - Slippery Floor

Product Description
ANSI CAUTION SIGNS
Slippery Floor 14" x 10" .040 Aluminum
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.

PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness1 in

Product Details

Sign ShapeRectangle
Sign LegendSlippery Floor
TypeSlip, Trip & Fall Hazard Signs
ColorMulti-colored
Mounting LocationMounting Holes - 4 Corner
MaterialAluminum
Legend HeadingCaution
Manufacturers Part NumberCGA34AB
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI