Caution Sign 14x10 Rigid Plastic - Chock Wheels Before Loading
|
Questions & Answers (0)
Product Description
ANSI CAUTION SIGNS
Chock Wheels Before Loading 14" x 10" Rigid Plastic
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
Chock Wheels Before Loading 14" x 10" Rigid Plastic
Caution signs notify personnel and others of requirements in area and to be cautious of surroundings. Caution safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
PRICE
$14.46
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Thickness | 1-1/4 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Chock Wheels Before Loading Or Unloading |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Description | Chock Wheels Before Loading Or Unloading |
| Legend Heading | Caution |
| Manufacturers Part Number | CGA11RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |