- Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
- Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Global Industrial
Model # :WB724211AB
Global Industrial™ Caution Watch Your Step, 10x14, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Watch Your Step Sign |
| Sign Legend | Watch Your Step |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 724211AB |
| Brand | Global Industrial |