DC Tech CB101003 - Head Flushing With Hose And Nozzle, 36" x 36"
Write a Review
|
Questions & Answers (0)
Product Description
Used in the process for cleaning out cattle and calves nostrils and mouths, this cabinet comes complete with a removable swivel hook, 6' of hose with fittings on each end and a special self-closing nozzle fitted with a 12" length of 3/8" stainless steel tube to reach the necessary areas. The bottom of the cabinet slopes to a 4" diameter drain located approximately 3" above the floor. The cabinet is 66" tall overall and is constructed of T-304 Stainless Steel.
PRICE
$3,519.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 66 in |
| Weight | 205 lbs |
Product Details
| Includes | Hose and Nozzle |
| Material | T-304 Stainless Steel |
| Package Quantity | 1 |
| Description | Head Flushing With Hose & Nozzle |
| Manufacturers Part Number | CB101003 |
| Brand | DC Tech. |
Warranty
| Warranty | 1 yr |