M16 x 2.0 Nylon Insert Lock Nut - Steel - Yellow Zinc - Class 10.9 - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
Nylon Lock Nuts contain a nylon collar insert to help prevent turning. The insert deforms elastically over screw threads. The nylon insert applies a compressive force against the screw to lock the nut.
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M16 x 2.0 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Yellow Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Nylon Insert Lock Nut |
| Manufacturers Part Number | CBB16 |
| Grade | Class 10.9 |
| Brand | Titan Fasteners |