Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278893

MPN #: 10046570

MSA CBRN Canister for Millennium Gas Mask, Threaded, 10046570

Product Description
Protect law enforcement and military personnel from a variety of respiratory hazards with this full line of CBRN and riot control gas masks.

Features
  • Each canister consists of a plastic body, impregnated activated carbon fill, mini-pleated/hot melt separated filter media, polyester top filter and urethane adhesives.
  • The filter media is composed of microglass with HEPA efficiency. The impregnated activated carbon is chromium free.
  • Style of canister thread attachment: RD 40 military style.
  • Compatible with Millennium CBRN Gas Mask.
PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
SizeOne Size

Product Details

TypeCBRN Canister
ColorBlack
For Use WithMillennium And Ultra Elite Facepieces
Filter TypeCBRN
Includes FilterYes
IncludesCBRN Canister
MaterialPlastic, Polycarbonate
DescriptionCBRN Canister for Millennium Gas Mask
Package Quantity1
Manufacturers Part Number10046570
BrandMSA Safety

Compliance & Certifications

Certifications42 CFR Part 84