+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hudson CBT-1 1/2CS 1-1/2" Carbon Steel Ball 4 Hole Flange Carbon Steel Housing Neoprene Cushion
Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and Delrin. Flange mounted transfers can be used in either ball up or down position.
Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and Delrin. Flange mounted transfers can be used in either ball up or down position.
Weights & Dimensions
- Ball Width Range 3 in
- Width 3 in
- Ball Diameter 1-1/2 in
- Ball Capacity Weight Range 250 to 750 lbs
- Length 3 in
- Bolt Spacing 2-7/16 in
- Height 1-13/16 in
- Weight Capacity 250 lbs
- Mounting Bolt Hole Diameter 9/32 in
- Weight 1.32 lbs
Product Details
- Assembly Required Assembled
- Housing Material Carbon Steel
- Type Replacement Transfer Ball
- Brand Hudson Bearings
- Material Carbon Steel
- Manufacturers Part Number CBT-1 1/2CS
- Color Family Silver
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Hudson CBT-1 1/2CS 1-1/2" Carbon Steel Ball 4 Hole Flange Carbon Steel Housing Neoprene Cushion
$29.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories