x

Take 15% off your entire order!

Offer applied at checkout

CM CBT Plain Trolley, 1/2 Ton Cap.

CM CBT Plain Trolley, 1/2 Ton Cap.

Item #: WBB680748

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$155.00 up to 7% OFF

Price: $143.95

Save $7.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CBT Plain Trolley, 1/2 Ton Cap.

Features:

  • Rated loads from 1/4 to 5 Ton (Metric Rated). In plain and geared models.
  • Excellent low cost choice for manual and powered hoists.
  • Designed to provide superior performance and long, efficient service.
  • Low rolling effort through standard 6-foot hand chain drop. Other hand chain drops available.
  • Universal hanging clevis accepts most hook mounted hoists.
  • Trolley easily adjusts to fit any beam flange within range of adjustment, up to an 8.7" flange width.
  • Lugs provide additional security to increase operator safety and act as bumpers to protect wheels.
  • Dual tread wheels will fit either tapered or flat beam flange within range of adjustment. Wheels include permanently lubricated, shielded ball bearings for long life and low maintenance.
  • Lifetime warranty

  • LENGTH INCHES 11-13/16
  • WIDTH INCHES 7-9/16
  • HEIGHT INCHES 3-15/16
  • CAPACITY LBS 1000
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BEAM WIDTH INCHES 2-1/3 to 8-7/10
  • BRAND CM
  • CONSTRUCTION Steel
  • HEAD ROOM INCHES 3-15/16
  • LIMITED WARRANTY Lifetime
  • MANUFACTURERS PART NUMBER CBTP0050
  • SERIES CBT
  • TYPE Trolley, Plain
  • WEIGHT LBS 19
  • UPC 043927600502
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CM CBT Plain Trolley 1 Ton Capacity

Item #: B680749

Not Yet Rated

Ships same day.

$171.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CM CBT Plain Trolley, 1/2 Ton Cap.

CM CBT Plain Trolley, 1/2 Ton Cap.

Item #: WBB680748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant