
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
CBT Plain Trolley, 2 Ton Cap.
Features:
Features:
- Rated loads from 1/4 to 5 Ton (Metric Rated). In plain and geared models.
- Excellent low cost choice for manual and powered hoists.
- Designed to provide superior performance and long, efficient service.
- Low rolling effort through standard 6-foot hand chain drop. Other hand chain drops available.
- Universal hanging clevis accepts most hook mounted hoists.
- Trolley easily adjusts to fit any beam flange within range of adjustment, up to an 8.7" flange width.
- Lugs provide additional security to increase operator safety and act as bumpers to protect wheels.
- Dual tread wheels will fit either tapered or flat beam flange within range of adjustment. Wheels include permanently lubricated, shielded ball bearings for long life and low maintenance.
- Lifetime warranty
- LENGTH INCHES 12-2/3
- WIDTH INCHES 11-13/16
- HEIGHT INCHES 8-11/16
- CAPACITY LBS 4000
- COLOR FINISH Black
- ASSEMBLY Assembled
- BEAM WIDTH INCHES 2 to 8-5/8
- BRAND CM
- CONSTRUCTION Steel
- HEAD ROOM INCHES 8-11/16
- LIMITED WARRANTY Lifetime
- MANUFACTURERS PART NUMBER CBTP0200
- SERIES Weblok Assembly
- TYPE Trolley, Plain
- WEIGHT LBS 46
- UPC 043927602001
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Kinedyne Grade 70 Chain with Hooks in a Box - 20' x 5/16" - 10034-20BX
Item #: B1654237
Not Yet Rated
$54.95
Popular item in this category

CM CBT Plain Trolley, 2 Ton Cap.
$238.95
- Product Information
- Customer Review
- Product Q&A
- Accessories