Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB764029

MPN #: PEWWE10-36-215JP

Worldwide Electric Close Coupled Motor, TEFC, 10 HP, 3600 RPM, 230/460V, 215JP Frame, C-Face w/ Feet

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems.

Close-coupled – Totally Enclosed Fan Cooled (TEFC)Worldwide Electric's Close-coupled Pump Motors are Ideal for centrifugal pump applications requiring JM or JP shafts, they meet or exceed requirements for premium efficiency.

  • 230/460 Volt
  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • IP55 Protection
  • 1.15 SF
  • Class F Insulation
  • C-Face with Feet
  • Premium Efficiency
  • Inverter Duty, 10:1 CT / 20:1 VT (1.0 SF)
  • Spike Resistant Wire, per NEMA MG-1, Part 31
  • Class 1, Division 2, Groups A, B, C, D
  • *Suitable for 50 Hz Operation with 1.0 SF


  • PRICE
    $1,859.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight181 lbs
    Dimension C25-7/8 in
    Frame Size215JP

    Product Details

    RPM3,600 rpm
    EfficiencyHigh
    Horsepower10 HP
    Frame215JP
    Motor TypeClose Coupled Pump
    Motor RPM 60 Hertz3600 rpm
    Enclosure Type(TEFC) Totally Enclosed
    Voltage230/460 V
    Full Load Efficiency89.5
    Phase3
    Full Load Amps11.2 A
    Manufacturers Part NumberPEWWE10-36-215JP
    Service Factor1.15
    BrandWorldwide Electric Corporation