M6 x 1.0 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
PRICE
$9.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 mm |
| Size | M6 x 1.0 |
| Unit of Measurement | Metric |
Product Details
| Type | Cup Point |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 100 |
| Description | Socket Set Screw |
| Manufacturers Part Number | CCC06006 |
| Grade | 45H |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |