Hubbell CCESR LED Die-Cast Thin Exit, Brushed Face, Black, Single Face, Red Letters, AC Only
Write a Review
|
Questions & Answers (0)
Product Description
LED Life-cycle of > 10 years, Quick installation, 120/277V AC Input, Includes Nickel Cadmium battery for UL recognized 90 minute operation, 24-hour recharge, Damp location listed (0-50 degrees C), Provided with test switchand AC-On indicator, Canopy included
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.6 in |
| Width | 11-5/8 in |
| Depth | 7/8 in |
| Height | 7-3/4 in |
| Weight | 3 lbs |
Product Details
| Self Diagnostics | No |
| Type | AC Single Face w/ Battery |
| Lamp Included | Yes |
| Average Life | 80000 hr |
| Color Temperature | Red K |
| Color | Red |
| Batteries Included | No |
| Voltage | 120-277 V |
| Material | Aluminum |
| Description | Hubbell CCESR LED Thin Exit, Brushed Face, Black, Single Face, Red, AC Only |
| Number of Faces | Single |
| Watts | 1 W |
| Package Quantity | 1 |
| Manufacturers Part Number | CCESR |
| Brand | Hubbell Lighting |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| UL Certification | UL924 Damp Listed |