Ashland CDLR17F Chain Driven Live Roller Conveyor, CTR Drive, 1-7/8" Dia., 30" BF, 1HP, 10'L
Write a Review
|
Questions & Answers (0)
Product Description
The Model CDLR17F chain driven live roller conveyor is constructed of an 8 ga steel channel frame and 1.9"x9 ga steel rollers on 4" centers. Each roller is positively driven. Each drive is powered by a 1 HP motor and operates at 30 FPM. Non-drive slave units can be added to provide a desired overall length. Capacity is affected by the total length of the system. Generally a drive will support slaves up to a total length of 50' with a maximum live load of 7,000 Lbs. At 30' the maximum live load is 15,000 Lbs. The per foot maximum live load is 700 Lbs. using supports on 5' centers. The drive must be positioned near the center of the run, otherwise capacity will be reduced. The conveyor features a 27-inch effective width.
PRICE
$5,399.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 33 in |
| Weight Capacity | 700 lbs |
| Weight | 590 lbs |
| Roller Diameter | 1-7/8 in |
| Axle Center | 4 in |
Product Details
| Type | Chain Driven Live Roller Conveyor |
| Horsepower | 1 HP |
| Style | Drive |
| Voltage | 240/480 V |
| Material | Steel |
| Phase | 3 |
| Conveyor Speed | 30 FPM |
| Manufacturers Part Number | 60354 |
| Conveyor Section | Straight |
| Brand | Ashland Conveyor Products |