Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
CDN ProAccurate® Oven Thermometer
This CDN DOT2 Oven Test thermometer features a large 2-1/4-inch dial with its high-visibility red indicator needle measures temperatures in both Fahrenheit and Celsius. The CDN DOT2 NSF Oven Test Thermometer also includes temperature that are grouped into cooking zones: such as warm, moderate, and broil, for quick reference. temperature range is 150 to 550 degrees Fahrenheit (65 to 290 degrees Celsius). Stainless Steel Finish.
This CDN DOT2 Oven Test thermometer features a large 2-1/4-inch dial with its high-visibility red indicator needle measures temperatures in both Fahrenheit and Celsius. The CDN DOT2 NSF Oven Test Thermometer also includes temperature that are grouped into cooking zones: such as warm, moderate, and broil, for quick reference. temperature range is 150 to 550 degrees Fahrenheit (65 to 290 degrees Celsius). Stainless Steel Finish.
Weights & Dimensions
- Width 2-1/2 in
- Length 1-3/4 in
- Height 3-3/4 in
Product Details
-
Description
Proaccurate® Oven Thermometer, Stainless Steel Housing
- Package Quantity 1
- Brand CDN
- Material Stainless Steel - ABS Plastic
- Max Temperature 550 °C
- Manufacturers Part Number DOT2
- Recalibratable No
- Color Family Silver
- Min Temperature 150 °C
Warranty
- Warranty 5 yr
Compliance & Certifications
- Certifications NSF
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Vollrath® 8" Fry Pan Steelcoat X3 With Trivent Plain Handle - Pkg Qty 6
Item #: B208298
Not Yet Rated
$191.70

CDN ProAccurate® Oven Thermometer
$4.48
- Product Information
- Customer Review
- Product Q&A
- Accessories