Low Socket Heads are high strength, precision fasteners that are designed to be used in applications where head height clearance is a problem. Because of their reduced head heigth and smaller socket size, they normally cannot be preloaded as high as a standard socket head cap screw.
M10 x 1.5 x 30mm Low Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 8.8 - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 mm |
| Size | M10 x 1.5 |
| Head | Low |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 50 |
| Description | Socket Cap Screw |
| Manufacturers Part Number | CEC10030 |
| Grade | Class 8.8 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |