CeilingMax Surface Mount Ceiling Grid Kit - 100 sq. ft. Black - 182-07
Write a Review
|
Questions & Answers (0)
Product Description
CeilingMax Surface Mount Ceiling Grid Kit - 100 sq. ft. Black - 182-07
Ceilingmax quickly and easily covers old tile ceilings, floor joists, plaster or drywall. Using snap-in technology, Ceilingmax works with any standard 2 ft. x 2 ft. or 2 ft. x 4 ft. tiles. Manufactured with high-grade vinyl, Ceilingmax eliminates rust and scratches without demolition cost, mess and downtime. Ceilingmax provides an immediate acoustic solution and with surface mounting, saves up to 6 in. of ceiling height. One kit includes seven 8ft Top Hangers, seven 8ft Runners, twenty-five 23in Cross Tees and six 8ft Wall Angles for 100 sq ft of coverage.
Ceilingmax quickly and easily covers old tile ceilings, floor joists, plaster or drywall. Using snap-in technology, Ceilingmax works with any standard 2 ft. x 2 ft. or 2 ft. x 4 ft. tiles. Manufactured with high-grade vinyl, Ceilingmax eliminates rust and scratches without demolition cost, mess and downtime. Ceilingmax provides an immediate acoustic solution and with surface mounting, saves up to 6 in. of ceiling height. One kit includes seven 8ft Top Hangers, seven 8ft Runners, twenty-five 23in Cross Tees and six 8ft Wall Angles for 100 sq ft of coverage.
PRICE
$149.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 1 in |
| Height | 1 in |
| Thickness | 1 in |
Product Details
| Material | Vinyl |
| Package Quantity | 45 |
| Description | Surface Mount Ceiling Grid Kit |
| Color | Black |
| Manufacturers Part Number | 182-07 |
| Mounting Style | Surface Mount |
| Brand | Ceiling Max |
Warranty
| Warranty | 25 yr |