United Visual Products 2-Tier 8 Door Locker w/ Key Lock, 24"W x 4"D x 13-1/2"H, Oak/Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
For facilities where it's necessary to store your personal effects; be it locker rooms, schools, plant floors, federal facilities, or theatres- our new Wood Framed Lockers are just the right fit! The combination of wall mounting and a 4" deep housing makes these cabinets less conspicuous. It's a perfect place to put your keys and phone. The end user can pick any unused compartment, put personal items inside, and secure with provided key lock.
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 4 in |
| Height | 13-1/2 in |
| Compartment Width | 5 in |
| Compartment Depth | 3-1/2 in |
| Compartment Height | 5-3/4 in |
| Weight | 13.5 lbs |
| Door Width | 4-1/2 in |
| Opening Width | 4-1/2 in |
| Door Height | 5-1/2 in |
Product Details
| Lock Type | Key Cam Lock |
| Color | Oak/Gray |
| Door Type | Solid |
| Configuration | 4 Wide |
| Style | Wall Mount-Surface Mounted |
| Mounting Location | Wall Mounted, Surface Mounted |
| Material | Wood/Plastic |
| Construction Type | Assembled |
| Number of Compartments | 8 |
| Manufacturers Part Number | UVQ1027 |
| Device Compatibility | Cell Phone |
| Brand | United Visual Products |
Warranty
| Warranty | 1 yr |