Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :T9FB1967938

MPN #: UVQ1044

United Visual Products 2-Tier 8 Door Locker w/ Hasp Lock, 24"Wx4"Dx13-1/2"H, Cherry/Blk, Assembled

Product Description
For facilities where it's necessary to store your personal effects; be it locker rooms, schools, plant floors, federal facilities, or theatres- our new Wood Framed Lockers are just the right fit! The combination of wall mounting and a 4" deep housing makes these cabinets less conspicuous. It's a perfect place to put your keys and phone. The end user can pick any unused compartment, put personal items inside, and secure with provided key lock.

PRICE
$309.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth4 in
Height13-1/2 in
Compartment Width5 in
Compartment Depth3-1/2 in
Compartment Height5-3/4 in
Weight13.5 lbs
Door Width4-1/2 in
Opening Width4-1/2 in
Door Height5-1/2 in

Product Details

Lock TypePadlock Hasp
ColorCherry/Black
Door TypeSolid
Configuration4 Wide
StyleWall Mount-Surface Mounted
Mounting LocationWall Mounted, Surface Mounted
MaterialWood/Plastic
Construction TypeAssembled
Number of Compartments8
Manufacturers Part NumberUVQ1044
Device CompatibilityCell Phone
BrandUnited Visual Products

Warranty

Warranty1 yr