Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229634

MPN #: CHZZ001

Luxor CellGuard™ Cell Phone Storage Cabinet w/ Keyed Lock, 14-15/16"W x 6-1/2"D x 9"H, Black

Product Description
CellGuard™ is the trusted phone storage solution that locks up distractions and locks in focus. Designed with powder-coated steel, this durable cabinet offers 32 foam slots for secure, organized storage. Its sleek, professional design and locking steel door ensure a distraction-free learning environment, giving educators peace of mind while protecting student devices. Optimized for classrooms, CellGuard delivers the perfect blend of durability, security, and reliability for demanding education environments.

Benefits:
  • Keeps students focused by reducing phone distractions
  • Boosts educators' confidence with secure device storage
  • Enhances classroom organization and prevents device clutter
  • Protects devices from damage and theft for peace of mind
Features:
  • Powder-coated steel ensures durability for daily classroom use
  • Locking door and Kensington lock receptacle enhance security
  • Foam slots organize and protect up to 32 devices
  • Compact, ergonomic design integrates seamlessly into classrooms
  • PE foam silkscreen slot markers
  • Top rows 22 slots, bottom row 10 phones


PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-15/16 in
Depth6-1/2 in
Height9 in
Compartment Width13/16 in
Compartment Depth6-1/2 in
Compartment Height3-5/8 in
Weight17.6 lbs
Door Height9 in

Product Details

Lock TypeKeyed Lock
ColorBlack
StyleCabinet
Mounting LocationSurface Mounted
MaterialSteel
Construction TypeAssembled
Number of Compartments32
Manufacturers Part NumberCHZZ001
Device CompatibilityCell Phone
BrandLuxor