x

Take 15% off your entire order!

Offer applied at checkout

Center Pin Drive Anchor - 6" L x 3/4" Dia. - Pkg of 10

Center Pin Drive Anchor - 6" L x 3/4" Dia. - Pkg of 10

Item #: WBB382409

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Center Pin Drive Anchor - 6" L x 3/4" Dia. - Pkg of 10

  • Easy to install - just hammer the center pin and it's set. Anchor tensions itself automatically, so no wrench is needed
  • Visually inspectable - anchor is set when center pin is flush with top of hole
  • Depth of hole not critical - no depth gauge required
  • No templates required - the actual diameter of the anchor is the same as its nominal diameter
  • Yellow dichromate finish for superior corrosion resistance

  • BRAND Wej-It
  • LENGTH INCHES 6
  • MATERIAL Steel
  • FINISH Zinc Yellow
  • MAX THICKNESS FASTENED 2"
  • COUNTRY OF ORIGIN Import
  • MANUFACTURERS PART NUMBER CP3460
  • ANCHOR TYPE Drive Anchor
  • DIAMETER INCHES 3/4
  • MIN. EMBEDMENT 3-1/2"
  • PACKAGE QTY 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Center Pin Drive Anchor - 6" L x 3/4" Dia. - Pkg of 10

Center Pin Drive Anchor - 6" L x 3/4" Dia. - Pkg of 10

Item #: WBB382409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant