x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Centric Disc Brake Hardware Kit, Centric Parts 117.42017

Centric Disc Brake Hardware Kit, Centric Parts 117.42017

Item #: WBB2635466

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Centric Disc Brake Hardware Kit

Full premium hardware kits that are application specific for perfect fit and function. Maintains proper movement for safe, effective stopping performance; Helps deliver a quieter braking system; Produces smoother pedal travel; Provides longer brake life and performance.

Aplication Summary: 1995 - 1999 Nissan 200SX, 1995 - 1999 Nissan Sentra, 1996 - 2000 Nissan Lucino

Vehicle Fitment: Make\Model   Year(s)
Nissan+ Expand List– Hide List
  • 200SX - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1995-1998
  • 200SX - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1995-1998
  • 200SX - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1995-1998
  • 200SX - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1995-1998
  • 200SX - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1995-1998
  • Lucino   1996-2000
  • Sentra   1995-1997
  • Sentra - Engine: L4, 1.6L, 1597cc, 97ci, GAS   1998-1999
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1998-1999
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1998-1999
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1998-1999
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1998-1999

  • BRAND Centric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Disc Brake Hardware Kit, Centric Parts 117.35048

Item #: B2635799

Not Yet Rated

Usually ships in 2 to 5 days

$11.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Disc Brake Hardware Kit, Centric Parts 117.42017

Centric Disc Brake Hardware Kit, Centric Parts 117.42017

Item #: WBB2635466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant