Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Genesis BPS

Model # :WBB3778437

MPN #: BPS-419-CB220

Genesis BPS™ Centrifuge Balance, Differential Digital Scale, 2500g x 1g

Product Description
The Genesis™ Centrifuge Balance is designed to ensure proper load balancing of blood and sample containers prior to centrifugation. By allowing operators to accurately match opposing weights, the balance helps reduce vibration, protect centrifuge equipment, and promote consistent separation results. Its straightforward, easy-to-use design supports efficient workflow in busy laboratory and blood processing environments.

Product Overview
  • Electronic differential digital scale
  • Displays weight differential of 2 objects
  • Balances in seconds
  • Simple and easy to operate
  • 1 year limited warranty
Special Features
  • Two weight sensors allow for simultaneous measurement of two objects
  • Indicates the weight differential within the range of +/- 2 grams
  • LED indicator displays weight
  • LED indicator identifies lighter object
  • 50-60Hz


PRICE
$2,599.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width7 in
Height5 in
Weight Capacity2500 g
Readability1 g
Pan/Platform Size13" x 7"
Unit of Measurementg
Linearity+/- 2 g

Product Details

TypeCentrifuge Balance
DisplayLED
ColorWhite
Voltage120 - 240 V
Package Quantity1
Manufacturers Part NumberBPS-419-CB220
Repeatability1 g
BrandGenesis BPS

Warranty

Warranty4 yr