Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Centurion Domed Cover, 3715C, 15-3/4" Diameter, Stainless Steel

Vollrath® Centurion Domed Cover, 3715C, 15-3/4" Diameter, Stainless Steel

Item #: WBB1225515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Centurion Domed Cover, 3712C, 12-1/2" Diameter, Stainless Steel

Vollrath® Centurion Domed Cover, 3712C, 12-1/2" Diameter, Stainless Steel

Vollrath® Flat Cover 7-1/8"

Vollrath® Flat Cover 7-1/8"

Vollrath® Miramar Low Dome Cover 8", 49419, Fits 49416 And 49417, Satin Finish

Vollrath® Miramar Low Dome Cover 8", 49419, Fits 49416 And 49417, Satin Finish

Vollrath® Miramar 12" High Dome Cover, 49426, Fits 49418 And 49425, Satin Finish

Vollrath® Miramar 12" High Dome Cover, 49426, Fits 49418 And 49425, Satin Finish

Vollrath® 9" Cover

Vollrath® 9" Cover

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath, Centurion Domed Cover, 3715C, 15-3/4" Diameter, Stainless Steel

Features:
  • Spot-welded handles for strength and durability
  • Domed cover allows moisture to condense and fall back onto food

Compliance & Certifications

  • Certifications NSF

Product Details

  • Brand Vollrath
  • Package Quantity 1
  • Description Centurion Domed Cover
  • Manufacturers Part Number 3715C
  • Symbols Jacob's Pride For: Induction/Electric/Gas

Weights & Dimensions

  • Diameter 15.75 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Centurion Domed Cover, 3715C, 15-3/4" Diameter, Stainless Steel

Vollrath® Centurion Domed Cover, 3715C, 15-3/4" Diameter, Stainless Steel

Item #: WBB1225515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant