Features:
- Lifetime Warranty
- Excellent for cooking any food that has liquid in it, such as soup, vegetables, and sauces
- Ideal for cooking any food that has liquid in it, such as soup, vegetables, and sauces
Weights & Dimensions
| Depth | 6 in |
| Gauge | 14 ga |
| Diameter | 9-1/2 in |
Product Details
| Capacity | 7 qt |
| Material | Aluminum/Stainless Steel |
| Package Quantity | 1 |
| Description | Centurion Sauce Pan |
| Manufacturers Part Number | 3707 |
| Symbols | Jacob's Pride For: Induction/Electric/Gas |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |