Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225306

MPN #: 3106

Vollrath® Centurion Stock Pots, 3106, 25-1/2 Quart, 12-1/2" Depth

Product Description
Vollrath, Centurion Stock Pots, 3106, 25-1/2 Quart, 12-1/2" Depth

Features:
  • Lifetime Warranty
  • Hollow Stay Cool Handles do not conduct heat
  • Spot-welded handles have no rivets to come loose and are easy to clean
  • Ideal for preparing large quantities of liquids that are seasoned by beef, chicken or vegetables.
  • Also excellent for cooking pasta, or bulky vegetables such as corn and artichokes, or for steaming or boiling lobsters
PRICE
$745.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth12-1/2 in
Gauge14 ga
Diameter12-1/2 in

Product Details

Capacity25-1/2 qt
Package Quantity1
DescriptionCenturion Stock Pot, 12-1/2 Diameter Inches

Manufacturers Part Number3106
BrandVollrath

Compliance & Certifications

CertificationsNSF