Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2291530

MPN #: CFC03008

M3 x 0.5 x 8mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100

Product Description
Flat Head Socket Cap Screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability.

PRICE
$12.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
12.25
Buy 10 units - 24 units
11.50Save $0.75 (6%)
Buy 25+ units
11.25Save $1.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 mm
SizeM3 x 0.5
HeadFlat
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishBlack Oxide
MaterialSteel
Package Quantity100
DescriptionSocket Cap Screw
Manufacturers Part NumberCFC03008
GradeClass 10.9
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125B