x

Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 41701 Abrasive Flap Disc 4-1/2" x 7/8" 36 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41701 Abrasive Flap Disc 4-1/2" x 7/8" 36 Grit Zirconia - Pkg Qty 10

Item #: WBB561669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36

36

$3.17 ea.

Price: $31.70 / Pkg of 10

Save $1.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 41742 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41742 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 41704 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41704 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 41701 Abrasive Flap Disc 4-1/2" x 7/8" 36 Grit Zirconia

Zirconia grain with a poly/cotton heat treated backing. For steel and stainless steel.

  • BRAND CGW Abrasives
  • ABRASIVE MATERIAL Zirconia
  • GRIT 36
  • GRADE Extra Coarse
  • DIAMETER INCHES 4-1/2
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 13300
  • UPC 655332417011
  • MANUFACTURERS PART NUMBER 41701
  • PACKAGE QUANTITY 1
  • DISC TYPE Flap Disc
  • TYPE T27
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Popular item in this category

CGW Abrasives 41731 Abrasive Flap Disc 4-1/2" x 5/8 - 11" 36 Grit Zirconia - Pkg Qty 10

Item #: B561680

Not Yet Rated

Usually ships in 3 to 6 days

$41.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 41701 Abrasive Flap Disc 4-1/2" x 7/8" 36 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41701 Abrasive Flap Disc 4-1/2" x 7/8" 36 Grit Zirconia - Pkg Qty 10

Item #: WBB561669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant