
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
CGW Abrasives 45006 Cut-Off Wheel 5" x 7/8" 60 Grit Type 27 Aluminum Oxide
Contaminate-free wheel for rust-free and corrosion-free results. Type 27 shape. For stainless steel, food grade and nuclear applications.
Contaminate-free wheel for rust-free and corrosion-free results. Type 27 shape. For stainless steel, food grade and nuclear applications.
- BRAND CGW Abrasives
- ABRASIVE MATERIAL Aluminum Oxide
- GRIT 60
- GRADE Medium
- DIAMETER INCHES 5
- CENTER HOLE DIAMETER INCHES 7/8
- MAXIMUM RPM 12250
- WHEEL TYPE Type 27
- SERIES WA60-R-BF
- UPC 655332450063
- MANUFACTURERS PART NUMBER 45006
- THICKNESS INCHES FRACTIONS 1/16
- THICKNESS INCHES DECIMALS .045
- PACKAGE QUANTITY 1
Customer Review
Product Q & A
There are no questions for this product.
Accessories

DeWalt DWA4531 Metal Cutting Wheel Type 27 4-1/2" DIA. 24 Grit Aluminum Oxide - Pkg Qty 25
Item #: B1037124
Not Yet Rated
$38.00
Popular item in this category
CGW Abrasives 45103 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Aluminum Oxide - Pkg Qty 50
Item #: B481778
Not Yet Rated
Usually ships in 3 to 6 days
$95.50

CGW Abrasives 45006 Cut-Off Wheel 5" x 7/8" 60 Grit Type 27 Aluminum Oxide - Pkg Qty 25
$2.03
- Product Information
- Customer Review
- Product Q&A
- Accessories