Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech CH33-4KT Window/Entry Awning 4-3/8'W x 3-11/16'H x 3'D Black/Tan

Awntech CH33-4KT Window/Entry Awning 4-3/8'W x 3-11/16'H x 3'D Black/Tan

Item #: WBB1986083

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $566.00

$94.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Awntech CH21-4BT Window/Entry Awning 4-3/8'W x 2'H x 1'D Burgundy/Tan

Awntech CH21-4BT Window/Entry Awning 4-3/8'W x 2'H x 1'D Burgundy/Tan

Awntech CH21-4L Window/Entry Awning 4-3/8'W x 2'H x 1'D Linen

Awntech CH21-4L Window/Entry Awning 4-3/8'W x 2'H x 1'D Linen

Awntech CH21-4GW Window/Entry Awning 4-3/8'W x 2'H x 1'D Gray/White

Awntech CH21-4GW Window/Entry Awning 4-3/8'W x 2'H x 1'D Gray/White

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech H22-3KN, Standing Seam 3-11/16'W x 2'H x 2'D Awning Black

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech RF22-4G, Window/Entry Awning 4' 4-1/2" W x 2'D x 2' 7"H Gray

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-6COP, Standing Seam Awning 6' 8"W x 3'D x 2'H Copper

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech H23-4K, Metal Standing Seam Awning 4' 8"W x 3'D x 2'H

Awntech RR22-3KT, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Black/Tan

Awntech RR22-3KT, Window/Entry Awning 3-3/8'W x 2-9/16'H x 2'D Black/Tan

Awntech ER1836-3KT, Window/Entry Awning 3-5/16'W x 1-1/2'H x 3'D Black/Tan

Awntech ER1836-3KT, Window/Entry Awning 3-5/16'W x 1-1/2'H x 3'D Black/Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Awntech CH33-4KT Window/Entry Awning 4-3/8'W x 3-11/16'H x 3'D Black/Tan

The Charleston® scrolled arm awning is a Beauty-Mark® Brand by Awntech®. This is very popular with customers who need a designer style of awning to enhance the beauty of their home. The Charleston® is equally popular among residential and the commercial customers and seems to fit most architectural styles. Don't be fooled by the beauty and the elegance of the Charleston®. Although easy to assemble,it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Other modular fixed awnings on the market will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Charleston® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes.

Features:
  • An elegant Scrolled Arms Awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Weights & Dimensions

  • Assembled Depth 36 in
  • Mounting Space Required 10 in
  • Height 44 in
  • Min Mounting Height 84 in
  • Projection From Wall 36 in
  • Weight 21 lbs
  • Assembled Width 52-1/2 in

Product Details

  • Type Window/Entry Fixed Awning
  • Frame Color Family Black
  • Brand Awntech
  • Series Charleston
  • Material Aluminum
  • Warranty 5-Year Limited
  • Manufacturers Part Number CH33-4KT
  • Color Family Black/Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech CH33-4KT Window/Entry Awning 4-3/8'W x 3-11/16'H x 3'D Black/Tan

Awntech CH33-4KT Window/Entry Awning 4-3/8'W x 3-11/16'H x 3'D Black/Tan

Item #: WBB1986083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech CH33-4KT Window/Entry Awning 4-3/8'W x 3-11/16'H x 3'D Black/Tan
    Awntech CH33-4KT Window/Entry Awning 4-3/8'W x 3-11/16'H x 3'D Black/Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant