Features:
Omni Metalcraft Chain Driven Live Roller Conveyor, 1.9" Dia. Rollers, 1/2 HP - 10'L x 36"W
Write a Review
Questions & Answers (0)
Features:
36" +/- 3"
Weights & Dimensions
| Length | 10 ft |
| Width | 36 in |
| Height | 36 in |
| Weight Capacity | 4060 lbs |
| Weight | 871 lbs |
| Roller Diameter | 1.9 in |
| Axle Center | 4 in |
| Usable Width | 36 in |
Product Details
| Assembly Required | No |
| Type | Chain Driven Live Roller Conveyor |
| Horsepower | 1/2 HP |
| Color | Blue |
| Style | Drive |
| Voltage | 208-230/460 V |
| Material | Steel |
| Conveyor Speed | 30 FPM |
| Manufacturers Part Number | CDLR1.9X9-36-4-10-F30-0.5 |
| Conveyor Section | Straight |
| Leg Sets per Unit | 3 |
| Brand | Omni Metalcraft |