Features:
- Great For Visual Warning Applications
- Trade Size 8
- UV Resistant
- Will Not Rust
- Made In The USA
Weights & Dimensions
| Length | 125 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 10 lbs |
| Trade Size | #8 |
| Link Size | 2 in |
Product Details
| Type | Chain on Reel |
| Color | Safety Orange |
| Includes | 125' of 2" Safety Orange Plastic Chain on a reel |
| Material | HDPE With UV Inhibitors |
| Package Type | Reel |
| Description | 2" Plastic Chain On a Reel |
| Package Quantity | 1 |
| Manufacturers Part Number | 50112 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |