Features:
- Great For Visual Warning Applications
- Trade Size 8
- UV Resistant
- Will Not Rust
- Made In The USA
Weights & Dimensions
| Length | 50 ft |
| Weight | 4 lbs |
| Trade Size | #8 in |
| Link Size | 2 in |
Product Details
| Type | Chain |
| Color | Red/White |
| Includes | 50' of 2" Red and White Alternating Plastic Chain |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Description | 2" Alternating Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 50035-50 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |