Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536063

MPN #: FMP2705RC-RD

Champion FMP2705RC-RD FMPro 27"W x 20"D x 42-1/2"H 5 Drawer Red Roller Cabinet

Product Description
This 27" wide, 20" deep, pro maintenance cabinet comes in 5-drawer and 7-drawer models is perfect for mobile, heavy-duty industrial needs. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Vinyl top liner and non-slip drawer liners standard.

Features:
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 20,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • 6" x 2" phenolic casters provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Powder coated in Gloss Black, Gloss Red and Gloss Blue
PRICE
$2,199.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth20 in
Height42-1/2 in
Weight220 lbs
Caster Size6x2 in
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeRoller Cabinet
ColorRed
SeriesFMPro
Number of Drawers5
StyleBottom
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP2705RC-RD
BrandChampion

Warranty

WarrantyLifetime