x

Take 15% off your entire order!

Offer applied at checkout

Bud Bpa-1591 Chassis Bottom Plates 10" L X 5" W - Min Qty 20

Bud Bpa-1591 Chassis Bottom Plates 10" L X 5" W - Min Qty 20

Item #: WBB562888

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $3.59

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Bpa-1591 Chassis Bottom Plates 10 L X 5 W - Min Qty 20

Fits all chassis sizes. Used to protect wiring or components, or as a dust cover on underside of chassis. Made from .040 thick aluminum. Natural Finish.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 5
  • LENGTH INCHES 10
  • MANUFACTURERS PART NUMBER BPA-1591
  • WEIGHT LBS 0.25
  • CONSTRUCTION .040 Thick Aluminum
  • FITS WIDTH INCHES 5.00
  • WEIGHT (Oz) 4.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Bpa-1507 Chassis Bottom Plates 8" L X 4.5" W - Min Qty 15

Item #: B562953

Not Yet Rated

Usually ships in 8 to 11 days

$4.93

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Bpa-1591 Chassis Bottom Plates 10" L X 5" W - Min Qty 20

Bud Bpa-1591 Chassis Bottom Plates 10" L X 5" W - Min Qty 20

Item #: WBB562888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant