- Universal nose bridge comfortably fits large user audience
- Style: Flexible Bayonet Temples
MCR Safety CL110AF Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Fog
Write a Review
|
Questions & Answers (0)
Product Description
MCR Safety CL110AF Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Fog, 1-Pair
PRICE
$2.04
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | One Size in |
| Weight | 0.06 lb lbs |
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Coating | Duramass® |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Clear |
| UV Protection | 99.99% |
| Manufacturers Part Number | CL110AF |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | MCR Safety |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Adjustable Temple | Yes |
| Series | Checklite |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Checklite Safety Safety Glasses |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1 - 2003 |