Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EZ Flex Sport Mats

Model # :WBB1483046

MPN #: 205R-BK

EZ Flex Sport Mat Cheerleading Mat 2" Thick 6' x 42' Roll Black

Product Description
EZ Flex cheerleading and gymnastics floor mats deliver incredible quality and value. Flexible rolling feature makes setup and storage fast and easy. Allows full competition mats to be set up or taken down in minutes. Perfect for multi-purpose facilities where mats have to be moved frequently. A full mat section weighs only about 120 pounds - light enough to be rolled across the floor by just one person, or carried by two. Includes touch fasteners and storage straps. Standard carpet/foam construction. 42' x 6' x 2". Limited 3 year warranty.

Features
  • For use in gymnasiums, auditoriums and other competition spaces
  • Heavy duty vinyl surface/2.2 lb athletic foam base/Bio-Pruf™ antimicrobial treated
  • Easy set up/break down & convenient storage


PRICE
$1,749.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1749.00
Buy 6+ units
1659.00Save $90.00 (5%)
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42
Width6
Weight120 lbs
Thickness2 in

Product Details

TypeRoll
ColorBlack
Surface MaterialNon-Slip Vinyl
Border Color FamilyBlack
Backing Material2.2 lb Athletic Foam
PatternNeedle Punch
MaterialPolyethylene Foam
Manufacturers Part Number205R-BK
BrandEZ Flex Sport Mats