Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Victorinox 7.5 Chefs Knife, Narrow, Stiff, Rosewood Handle 40026

Victorinox 7.5 Chefs Knife, Narrow, Stiff, Rosewood Handle 40026

Item #: WBB240295

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 7.5 Chefs Knife, Narrow, Stiff, Rosewood Handle 40026

Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. Also known as a Cook's Knife, the chef's knife is an all-purpose knife used for slicing, chopping, dicing, mincing, and many other functions. The blade is curved to allow the cook to rock the knife on the cutting board for a more precise cut. Most chefs recommend using the largest chef's knife that is comfortable in the cook's hands. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Details

  • Type Stamped
  • Handle Material Rosewood
  • Brand Victorinox
  • Description Chef's Knife
  • Material High Carbon Stainless Steel
  • Manufacturers Part Number 5.2000.19

Weights & Dimensions

  • Blade Length 7-1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 7.5 Chefs Knife, Narrow, Stiff, Rosewood Handle 40026

Victorinox 7.5 Chefs Knife, Narrow, Stiff, Rosewood Handle 40026

Item #: WBB240295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant