Chef'S Trousers, 4X, Hounds Tooth
Chef's Trousers, 4X, hounds tooth, poly cotton blend, Chef Revival®
Chef'S Trousers, 4X, Houndstooth
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Chef's Pants |
| Material | Poly / Cotton |
| Package Quantity | 1 |
| Description | Chefs Trousers |
| Color | Gray |
| Manufacturers Part Number | P034HT-4X |
| Number of Pockets | 4 |
| Primary Use | Foodservice |
| Brand | Chef Revival |