Select strength and unsurpassed chemical resistance, with a sturdy synthetic O-ring and piston cup that hold up against the harshest chemicals, even D-limonene. Up to 40% greater output per stroke significantly reduces the number of times you pull the trigger, resulting in less fatigue. A high output with an extra large spray pattern make quick work of any job. Long lasting outer body protects piston assembly from damage during use and storage. Great for use with harsh chemicals, including D-limonene, and tough tasks like car washing, auto detailing, carpet spot cleaning and more.
Boardwalk® Chemical-Resistant Trigger Sprayer 320CR, 7.25" Tube, Fits 16 oz Bottle, Gray, 24/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
Product Details
| Style | Ergonomic |
| Type | Chemical Resistant |
| Material | Polypropylene |
| Package Quantity | 24 Sprayers |
| Color | Gray |
| Manufacturers Part Number | BWK72108 |
| Brand | Boardwalk |