Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Chemtex WIP1000 Absorbent Fold Wipers, Heavy Duty, Blue Spunlace,12" x 13" 1/4

Chemtex WIP1000 Absorbent Fold Wipers, Heavy Duty, Blue Spunlace,12" x 13" 1/4

Item #: WBB522208

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$117.34 up to 17% OFF

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemtex PILG181816Absorbent Pillows, Hazmat, 18" x 18", 16/Pack

Chemtex PILG181816Absorbent Pillows, Hazmat, 18" x 18", 16/Pack

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG34830 Absorbent Socks, Universal, 3" x 4', 30/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Chemtex SOCG39615 Absorbent Socks, Universal, 3" x 8', 15/Pack

Free Shipping

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

ENPAC® ENSORB® Super Absorbent, 1.5 Cubic Foot Large Bag

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10',  4/Pack

Chemtex BW5104 Absorbent Booms, Oil Only, 5" x 10', 4/Pack

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

Chemtex GRAN2005 Gran-Sorb™ Cellulose Maintenance Absorbent, 30 lb Bag

MBT Blue Fine Fiber Oil-Only Heavy Weight Roll 1/Bale 150' x 30"

MBT Blue Fine Fiber Oil-Only Heavy Weight Roll 1/Bale 150' x 30"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

Chemtex WIP1000 Absorbent Fold Wipers, Heavy Duty, Blue Spunlace,12" x 13" 1/4

Heavy-duty spunlace wipes quickly absorb water, grease, and oil. Spunlace wiping products are engineered to be exceptional wiping tools. That's why they are used around the world in key industries like aviation, automotive refinish, food service, life sciences, and printing - plus a variety of maintenance and manufacturing applications. The unique hydro entangling technology ensures that the wipe is highly absorbent, low-linting, exceptionally strong, and solvent-resistant.

Product Details

  • Type Oil & Solvents
  • Package Quantity 50 per Box, 20 Boxes per Case
  • Brand Chemtex
  • Description 1/4 Plyfold
  • Style Spunlace
  • Manufacturers Part Number WIP1000
  • Color Family Blue

Weights & Dimensions

  • Width 12 in
  • Length 13 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemtex WIP1000 Absorbent Fold Wipers, Heavy Duty, Blue Spunlace,12" x 13" 1/4

Chemtex WIP1000 Absorbent Fold Wipers, Heavy Duty, Blue Spunlace,12" x 13" 1/4

Item #: WBB522208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant